DUAL WALL SHRINK TUBE W/GLUE BLK 3/16"X6"
775.0316
- UNSPSC 40183006
861910316 961 15
861910316 961 15
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
45 pieces in stock at Vaughan, ON as of 1:30 PM. Directions. Call: (289) 474-5447
30 pieces in stock at Mississauga, ON as of 1:30 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/16 in |
| Length | 6 in |
| Colour | Black |
| Expanded Diameter | 3/16 in |
| Shrunk Diameter | 1/16 in |
| Compatible Gauge | 20-12 GA |
| Standards Met | UL/CSA |
| Temperature Range | -55 °C to +110 °C (-67 °F to 230 °F) |
| Shrink Ratio | 2.5:1 |
| EAN | 4061975953643 |
Features
| Adhesive-lined flexible polyolefin |
| Meets UL/CSA specifications |
| Meets military specifications |
| Flame retardant |
| Internal layer of special thermoplastic adhesive |
| Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F) |
Applications
| Electronic components/wiring |
| Wire splices: automotive, truck and marine |
| Wire bundles |
| Used on braided-shield pigtails |
Notices
Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery
Review(s)
2021-05-19
SUPER
2021-02-09
to cover wire repaires
2021-01-18
Bon rapport qualité prix
2021-01-12
rien a dire
2020-11-26
très satisfait!
2020-11-21
super produit
2020-10-28
Seals great
2020-10-26
fait le travaille
2020-09-08
TRÈS BON
2020-08-31
works great
