DUAL WALL SHRINK TUBE W/GLUE BLK 5/16"X6"
775.0516
- UNSPSC 40183006
Delivery
In stock for delivery.
IN-STORE
90 pieces in stock at Vaughan, ON as of 10:06 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5/16 in |
Length | 6 in |
Colour | Black |
Expanded Diameter | 5/16 in |
Shrunk Diameter | 3/16 in |
Standards Met | UL/CSA |
Temperature Range | -55 °C to +110 °C (-67 °F to 230 °F) |
Shrink Ratio | 2.5:1 |
EAN | 4061975953667 |
Features
Adhesive-lined flexible polyolefin |
Meets UL/CSA specifications |
Meets military specifications |
Flame retardant |
Internal layer of special thermoplastic adhesive |
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F) |
Applications
Electronic components/wiring |
Wire splices: automotive, truck and marine |
Wire bundles |
Used on braided-shield pigtails |
Notices
Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery
Review(s)
2021-07-19
good
2021-03-24
Bon prix et qualité
2020-10-26
fais le travaille