DUAL WALL SHRINK TUBE W/GLUE CLEAR 1/4"X6"
777.014
- UNSPSC 40183006
86192014 961
86192014 961
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| Length | 6 in |
| Colour | Clear |
| Expanded Diameter | 1/4 in |
| Shrunk Diameter | 3/32 in |
| Compatible Gauge | 18-10 GA |
| Standards Met | UL/CSA |
| Temperature Range | -55 °C to +110 °C (-67 °F to 230 °F) |
| Shrink Ratio | 3:1 |
Features
| Adhesive-lined flexible polyolefin |
| Meets UL/CSA specifications |
| Meets military specifications |
| Flame retardant |
| Internal layer of special thermoplastic adhesive |
| Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F) |
Applications
| Electronic components/wiring |
| Wire splices: automotive, truck and marine |
| Wire bundles |
| Used on braided-shield pigtails |
Notices
Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery
Review(s)
Product not yet rated.
