



90 pieces in stock at Vaughan, ON as of 2:19 AM. Directions. Call: (289) 474-5447
30 pieces in stock at Mississauga, ON as of 2:19 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 1/2 in |
Length | 6 in |
Colour | Red |
Expanded Diameter | 1/2 in |
Shrunk Diameter | 3/16 in |
Compatible Gauge | 6-2 GA |
Standards Met | UL/CSA |
Temperature Range | -55 °C to +110 °C (-67 °F to 230 °F) |
Shrink Ratio | 3:1 |
EAN | 4061975953674 |
Adhesive-lined flexible polyolefin |
Meets UL/CSA specifications |
Meets military specifications |
Flame retardant |
Internal layer of special thermoplastic adhesive |
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F) |
Electronic components/wiring |
Wire splices: automotive, truck and marine |
Wire bundles |
Used on braided-shield pigtails |