Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DUAL WALL SHRINK TUBE W/GLUE RED 1/8"X6"

776.018 - UNSPSC 40183006
DUAL WALL SHRINK TUBE W/GLUE RED 1/8"X6" DUAL WALL SHRINK TUBE W/GLUE RED 1/8"X6"
DUAL WALL SHRINK TUBE W/GLUE RED 1/8"X6"

Delivery

In stock for delivery.

IN-STORE

75 pieces in stock at Vaughan, ON as of 9:54 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/8 in
Length 6 in
Colour Red
Expanded Diameter 1/8 in
Shrunk Diameter 3/64 in
Compatible Gauge 24-18 GA
Standards Met UL/CSA
Temperature Range -55 °C to +110 °C (-67 °F to 230 °F)
Shrink Ratio 3:1
EAN 4061975953681

Features

Adhesive-lined flexible polyolefin
Meets UL/CSA specifications
Meets military specifications
Flame retardant
Internal layer of special thermoplastic adhesive
Rated for operation from -55 °C to +110 °C (-67 °F to 230 °F)

Applications

Electronic components/wiring
Wire splices: automotive, truck and marine
Wire bundles
Used on braided-shield pigtails

Notices

Tubing has a 3:1 shrink ratio (Black is 2.5:1). When fully recovered, the tubing will shrink to 33 % of its original diameter. The recovered wall thickness of the tubing is proportional to the degree of recovery

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-17
Okay