SHRINK TUBE ASSORTMENT-130 PIECES (no lighter)
964.7710
- UNSPSC 40183006
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 7:32 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Title | Shrink Tube Assortment |
Number of Pieces | 130 |
Contents | 8 sizes of heat shrink tubing |
Variety | Size range: 2.4 mm to 25.4 mm |
EAN | 4046777219968 |
Review(s)
2019-10-04
Nice kit, just not adhesive lined.