Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHRINK TUBE 8 FEET NO INTERNAL GLUE 1/8"

771.0032 - UNSPSC 40183006
SHRINK TUBE 8 FEET NO INTERNAL GLUE 1/8" SHRINK TUBE 8 FEET NO INTERNAL GLUE 1/8"
SHRINK TUBE 8 FEET NO INTERNAL GLUE 1/8"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Internal Diameter (in) 1/8 in
Internal Diameter (mm) 1.6 mm
Shrunk Diameter 3.2 mm
Wall Thickness 0.51 mm
Length 8 ft
Insulation Material Class A

Features

Netted radially, polyolefin base
Insulation material: Class A
Provides electrical insulation and corrosion protection
Resistant against solvents and chemicals
Does not melt
No internal glue

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.