SHRINK TUBE 8 FEET NO INTERNAL GLUE 3/32"
771.0024
- UNSPSC 40183006
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Internal Diameter (in) | 3/32 in |
Internal Diameter (mm) | 1.2 mm |
Shrunk Diameter | 2.4 mm |
Wall Thickness | 0.51 mm |
Length | 8 ft |
Insulation Material Class | A |
Features
Netted radially, polyolefin base |
Insulation material: Class A |
Provides electrical insulation and corrosion protection |
Resistant against solvents and chemicals |
Does not melt |
No internal glue |
Customers Also Viewed
Review(s)
Product not yet rated.