SHRINK TUBE NO GLUE (5M) IN BOX 1/2"(M12.7)
771.127
- UNSPSC 40183006
Delivery
In stock for delivery.
IN-STORE
5 pieces in stock at Vaughan, ON as of 8:16 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Internal Diameter (in) | 1/2 in |
Internal Diameter (mm) | 6.4 mm |
Shrunk Diameter | 12.7 mm |
Wall Thickness | 0.69 mm |
Length | 5 m |
Insulation Material Class | A |
EAN | 4052713986696 |
Features
Netted radially, polyolefin base |
Insulation material: Class A |
Provides electrical insulation and corrosion protection |
Resistant against solvents and chemicals |
Does not melt |
No internal glue |
Customers Also Viewed
Review(s)
2020-12-12
parfait
2020-08-10
good product