SHRINK TUBE NO GLUE 33FT(10M) IN BOX 1/8"(M3.2)
771.032
- UNSPSC 40183006
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:52 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Internal Diameter (in) | 1/8 in |
Internal Diameter (mm) | 1.6 mm |
Shrunk Diameter | 3.2 mm |
Wall Thickness | 0.51 mm |
Length | 10 m |
Insulation Material Class | A |
EAN | 4052713986658 |
Features
Netted radially, polyolefin base |
Insulation material: Class A |
Provides electrical insulation and corrosion protection |
Resistant against solvents and chemicals |
Does not melt |
No internal glue |
Customers Also Viewed
Review(s)
2020-09-21
RECOMMANDE CE PRODUIT