Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHRINK TUBE NO GLUE 33FT(10M) IN BOX 3/32"(M2.4)

771.024 - UNSPSC 40183006
SHRINK TUBE NO GLUE 33FT(10M) IN BOX 3/32"(M2.4) SHRINK TUBE NO GLUE 33FT(10M) IN BOX 3/32"(M2.4)
SHRINK TUBE NO GLUE 33FT(10M) IN BOX 3/32"(M2.4)

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

3 pieces in stock at Vaughan, ON as of 11:47 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Internal Diameter (in) 3/32 in
Internal Diameter (mm) 1.2 mm
Shrunk Diameter 2.4 mm
Wall Thickness 0.51 mm
Length 10 m
Insulation Material Class A
EAN 4052713986641

Features

Netted radially, polyolefin base
Insulation material: Class A
Provides electrical insulation and corrosion protection
Resistant against solvents and chemicals
Does not melt
No internal glue

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.