RUBBER WIRE CONDUIT M8 FOR WIRES
771.8
- UNSPSC 30211602
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter | 8 mm |
Material | Non-braided PVC |
Standards Met | DIN 40 621 and ASTM |
Wall Thickness | 0.7 mm |
Features
Protects wire and electrical connections |
PVC non-braided |
Resistant to aging |
Non-flammable |
According to DIN 40 621 and ASTM |
Review(s)
Product not yet rated.