BATTERY TERMINAL SOLDER SLUG, 1ga, Pink, 10pcs
821.79503
- UNSPSC 39121454
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
80 pieces in stock at Vaughan, ON as of 3:49 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Gauge | 1 GA |
Colour | Pink |
EAN | 4045989673254 |
Benefits & Advantage
Provides a high-quality termination without the need for expensive crimping tools |
Easily installed termination system |
Soldered connections provide maximum conductivity and superior tensile strength |
When used with an adhesive-lined heat shrink tubing, prevents cable corrosion |
Colour-coded pre-measured slugs conform to industry standards and ensure correct product identification |
Flux core prevents dirt and contaminants from hindering the soldering process. This is improved further through the use of a liquid flux |
Installation only requires the use of standard shop tools: a propane torch and utility knife |
Works with any brand of closed-end battery terminals or starter lugs |
Instructions
Strip the proper size cable so the exposed cable will reach the top of the battery terminal. The cable installation should fit snugly against the top. Insert proper size solder slug and apply solder flux |
Secure the battery terminal in a vise. Slide the proper size heat shrink tubing over the cable. Insert the exposed cable into the terminal. Heat the base of the battery terminal while applying gentle downward pressure on the cable |
As the solder melts, allow the cable to slide into the terminal until the installation is snug against the top of the terminal. Remove from heat. Slide the heat shrink tubing over the connection. Apply indirect heat to the tubing |
Allow connection to cool. You now have the most ideal connection |
Notices
Improperly installed connections leads to voltage drop, vibration damage and cable corrosion. Using solder slugs is easy, provides maximum conductivity and superior tensile strength. The use of an adhesive-lined heat shrink tubing prevents cable corrosion.
Documents & Videos
Review(s)
Product not yet rated.