WIRE TIE PLST PLASTIC TONGUE BLU 0.19"X11.8"
553.8900
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Colour | Blue |
Width (mm) | 4.8 mm |
Width (in) | 0.19 in |
Length (mm) | 300 mm |
Length (in) | 11.8 in |
Bundle Diameter (mm) | 76 mm |
Bundle Diameter (in) | 3 in |
Tensile Strength (kg) | 22.7 kg |
Tensile Strength (lbs) | 50 lbs |
EAN | 4065746644433 |
Features
Color cable ties provide color coding, identification, packaging continuity, and bundling aesthetics |
Bright colours can be coordinated to segregate specific items. |
High quality color concentrates produce color consistency time after time |
The angled tail features finger grips and a stay-tab for easy handling and allows temporary closure. |
The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength |
Customers Also Viewed
Review(s)
Product not yet rated.