EDGE CLIP WITH CBLE TIE 7.9" PERPENDICULAR TO CLIP
553.3805
- UNSPSC 39121717
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Clip Orientation | Perpendicular |
Serrations | Outside |
Length (mm) | 200 mm |
Length (in) | 7.9 in |
Bundle Diameter (mm) | 45 mm |
Bundle Diameter (in) | 1.8 in |
Tensile Strength (N) | 225 |
Tensile Strength (lbs) | 50 lbs |
Colour | Black |
Cable Tie Temperature Range | -40 °C - +105 °C (-40 °F - +221 °F) |
Edge Clip Temperature Range | -40 °C - +110 °C (-40 °F - +230 °F) |
Features
Designed to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole |
Easy to secure |
Requires high extraction force due to the integrated metal clamp that holds the edge clip in place |
Clip is perpendicular to tie |
Tie is mounted on top of clip |
Review(s)
2021-06-14
Very handy in places where there are no holes to place wire tires!