BUTTON HEAD CABLE TIE 9.6" BLK 5.5MM WIDTH
553.3200
- UNSPSC 39121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length (mm) | 244.4 mm |
Length (in) | 9.63 in |
Width (mm) | 5.5 mm |
Width (in) | 0.22 in |
Bundle Diameter (mm) | 66.7 mm |
Bundle Diameter (in) | 2.62 in |
Tensile Strength (N) | 467 N |
Tensile Strength (lbs) | 105 lbs |
Colour | Black |
Temperature Range | -40 °C - +105 °C (-40 °F - +221 °F) |
EAN | 4045989614332 |
Features
A two-piece tie providing for parallel entry and exit through the head |
Strap has serrations on both sides |
Recessed pawls on strap allow for the strap to be turned clockwise or counter-clockwise before insertion into the head, allowing for bi-directional looping |
Pilot bushing protects the strap from abrasion on the mounting hold edge |
Ribs in the button head for increased strength |
Radiused edges on strap for flexibility |
Serrations and wedge provide optimal strength |
Temperature range: -40 °C - +105 °C (-40 °F - +221 °F) |
Review(s)
Product not yet rated.