TRAILER CABLE 6-14GA 1-12 GA 100FT
772.7140
- UNSPSC 26121500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 100 ft |
Gauge | 6 strands - 14GA, 1 strand - 12GA |
Max Voltage | 50 V |
Standards Met | SAE J1128 & ATA |
Temperature Range | -40°C to +80°C (-40°F to 176°F) |
EAN | 4050641978608 |
Features
Fur use at 50 volts or less |
Fine stranded copper conductor for maximum conductivity and flexibility |
Heavy duty PVC outer jacket protects against abrasion and resists moisture, oil and salt damage |
Meets or exceeds S.A.E. J1128 & ATA specifications |
Flexible for easy routing, cold weather rated |
Colour coded conductors for easy circuit identification |
Temperature range = -40°C - +80°C (-40°F to 176°F) |
Applications
For truck, bus, farm construction and commercial applications
Review(s)
Product not yet rated.