BLACK NYL.ROUTING CLIP 1/2"ID
773.14546
- UNSPSC 25172100
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | 1 |
Material | Nylon |
Colour | Black |
Compatible Conduit Inner Diameter | 1/2 in |
Compatible Conduit Outer Diameter | 11/16 in |
GM Number | 8911472 |
OEM-GM | 8911472 |
EAN | 4061975313843 |
Review(s)
Product not yet rated.