2 X 16GA SHIELDED WIRE 16GA FLAT 100 FT BLK WHT
772.7216
- UNSPSC 26121500
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 8:57 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Gauge | 16 GA |
Number of Conductors | 2 |
Length | 100 ft |
Conductor Colour Sequence | Black & White |
Jacket Material | PVC |
Standards Met | SAE J1128, Type GPT |
EAN | 4050641978592 |
Features
Temperature rated 221° F (105° C) |
Also known as Brake Cable |
Heavy duty flat PVC grey outer jacket is abrasion resistant and protects against moisture, oil, acid and salt |
Fine stranded copper conductor for maximum conductivity and flexibility |
Applications
For auto, truck, agriculture, construction and light marine applications
Instructions
Use at 50 volts or less
Review(s)
2021-05-29
the product is good but the price vis higher then everbody else