PRI.WIRE PVC COATED 100 FT WHITE 14 GA
774.06.14
- UNSPSC 26121500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 5:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | White |
Size | 14 GA |
Length | 100 ft |
Insulation Rating | -40°F to 176°F (-40°C to 80°C) |
Standards Met | SAE J1128 |
EAN | 4052713980519 |
Benefits & Advantage
Plastic coated primary wire is S.A.E. type GPT |
For use at 50 volts or less |
Insulation rated -40ºF to 176ºF (-40ºC to 80ºC) |
Meets and exceeds SAE J1128 |
PVC insulation resists abrasion, fuel, oil, acid and salt |
Fine stranded copper conductor for maximum conductivity and flexibility |
Review(s)
Product not yet rated.