Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

PREM SXL WIRE HEAT RESISTANT 100 FT GREEN 18 GA

774.44.18 - UNSPSC 26121500
PREM SXL WIRE HEAT RESISTANT 100 FT GREEN 18 GA PREM SXL WIRE HEAT RESISTANT 100 FT GREEN 18 GA
PREM SXL WIRE HEAT RESISTANT 100 FT GREEN 18 GA

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour Green
Size 18 GA
Length 100 ft
Insulation Rating -60°F to 257°F (-51°C to 125°C)
Standards Met SAE J1128

Benefits & Advantage

Premium grade cross linked polyethylene (XLPE) insulation provides excellent durability and heat resistance
Designed for harsh hot environments
For use at 50 volts or less
Insulation rated -60ºF to 257ºF (-51ºC to 125ºC)
Meets and exceeds SAE J1128
Bare copper conductor
Solid plastic insulation
Single conductor
Great flexibility
Permanent colour
Resistant to oil, grease, gasoline and most other chemicals
Will not melt when exposed to heat

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.