H/D RATCHET STYLE CRIMPER FOR INSULATED CONNECTORS
558.1100
- UNSPSC 27111518
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 2:45 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 230 mm |
Weight | 550 g |
EAN | 4058941218387 |
Benefits & Advantage
Crimping of insulated cable connectors 0.5-1.0/1.5-2.5/4-6 mm |
Cable sizes from 22 to 10 GA |
Forced lock for correct and complete crimping |
Double and oval crimping |
Customers Also Viewed
Review(s)
2021-10-01
Excellent dies and strong feel to each crimp.
2021-05-12
Exactly as advertised - works great!
2020-10-25
Très bon
2020-07-06
Quality is very good. Activation force required seems to be very high compared to other crimping tools. The resulting crimp is very resilient to wires pulling out of the crimp however
2020-03-29
I use it for the wiring on my semi and log trailer.
I would recommend it to any one that works with wires.
I it every good easy to use
.