14-16 UNINSULATED FEM CONN 1/4"(M6.3) FITS 558.5019
558.5040
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
300 pieces in stock at Vaughan, ON as of 6:53 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Type | Female Spade Connector |
Size | M6.3 |
Mate | 558.5019 |
EAN | 4056807277561 |
Features
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Serrated barrels for greater wire retention/pullout strength |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
2021-03-10
Good product otherwise I wouldn't order it.