10-12 UNINSULATED FEM SPADE CONN 3/8"(M10) HOLE
558.5266
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 10-12 AWG |
Type | Female Spade Connector M10 (3/8") |
Size | M10 (3/8") |
Features
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Serrated barrels for greater wire retention/pullout strength |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
Product not yet rated.