14-16 M4 UNINS FEMALE BULLET CONN M4 FITS 558.5038
558.5051
- UNSPSC 39121432
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 8:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Type | Female Bullet Connector |
Size | M4 |
Mate | 558.5038 |
EAN | 4011231466349 |
Features
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Serrated barrels for greater wire retention/pullout strength |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
2021-02-11
It's a nice alternative from spade connectors. Clean finish and when space is a concern. Also good for vintage British motorcycles.