Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

10-12 GA YELLOW TRANSPARENT BUTT CONNECTOR

553.9274 - UNSPSC 39121409
10-12 GA YELLOW TRANSPARENT BUTT CONNECTOR 10-12 GA YELLOW TRANSPARENT BUTT CONNECTOR
10-12 GA YELLOW TRANSPARENT BUTT CONNECTOR

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Wire Gauge 12-10 AWG
Colour Yellow
Plating Tin
Operating Temperature -67° to 221°F (-55° to 105°C)
Voltage Rating 300

Features

Designed for heavy duty applications and superior performance
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
Serrated barrel for greater wire retention/pullout strength
Operating temperature range from -67º to 221ºF (-55º to 105ºC)
Rated 300V

Notices

Images are approximations and may not be representative of actual size.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.