14-16 FULLY INSULATED. FEM BLUE SPADE 1/4"(M6.3)
553.1496
- UNSPSC 39121409
Delivery
In stock for delivery.
IN-STORE
150 pieces in stock at Vaughan, ON as of 8:03 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Colour | Blue |
Type | Female |
Stud Size | 1/4 in |
Operating Temperature | -67° to 221°F (-55° to 105°C) |
Voltage Rating | 300 |
EAN | 4052713976857 |
Features
Designed for heavy duty applications and superior performance |
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Serrated barrel for greater wire retention/pullout strength |
Operating temperature range from -67º to 221ºF (-55º to 105ºC) |
Rated 300V |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
2021-08-25
super
2021-07-27
We use them in our central vacuums. Quality is perfect.
2021-06-01
Bien
2021-03-01
super
2020-12-08
Bons connecteurs
2020-09-16
les pièces de Wurth sont de très bonne qualité.