FULLY INS. MALE SPADE 1/4" YEL FITS 555.9532
555.9531
- UNSPSC 39121409
Delivery
In stock for delivery.
IN-STORE
120 pieces in stock at Vaughan, ON as of 12:35 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 12-10 AWG |
Colour | Yellow |
Tab Size | .250 in |
Type | Male |
Operating Temperature | -67° to 221°F (-55° to 105°C) |
Voltage Rating | 300 |
EAN | 4061975979421 |
Features
Designed for heavy duty applications and superior performance |
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Serrated barrel for greater wire retention/pullout strength |
Operating temperature range from -67º to 221ºF (-55º to 105ºC) |
Rated 300V |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
2020-12-21
Crimps nicely, secure fit to its mate