18-22 GA RED MALE BULLET CONN.180"
553.9601
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 GA |
Colour | Red |
Type | Male Bullet Connector |
Size | 0.180 |
Features
Rated 600V, 167° F (75° C) except for disconnects, M/F bullets and piggyback dependable |
Quality terminals for years of dependable service |
Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength |
Serrated barrels for greater wire retention/pullout strength |
Ridged PVC sleeves for improved abrasion resistance |
Review(s)
Product not yet rated.