14-16 HEAVY DUTY RING TERM BLUE #8(M4) HOLE 600V
967.09082
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 1:20 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 GA |
Colour | Blue |
Type | Ring Terminal M4 hole #8 |
Temperature Range | -67 to 221°F (-55 to 105°C) |
Voltage Rating | 600 |
EAN | 4052713984739 |
Features
Rated 600V |
Designed for heavy duty applications and superior performance for extreme vibration and moisture |
Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Temperatures -67 to 221ºF (-55 to 105ºC) |
Customers Also Viewed
Review(s)
Product not yet rated.