18-22 HEAVY DUTY RING TERM RED 5/16 (M8) HOLE 600V
967.09041
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 22-18 GA |
Colour | Red |
Type | Ring Terminal M8 hole (5/16") |
Temperature Range | -67 to 221°F (-55 to 105°C) |
Voltage Rating | 600 |
Features
Rated 600V |
Designed for heavy duty applications and superior performance for extreme vibration and moisture |
Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Temperatures -67 to 221ºF (-55 to 105ºC) |
Customers Also Viewed
Review(s)
Product not yet rated.