14-16 HEAVY DUTY RING TERM BLUE # 6(M3.5) HOLE600V
967.09072
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 GA |
Colour | Blue |
Type | Ring Terminal |
Size | M3.5 |
Temperature Range | -67 to 221°F (-55 to 105°C) |
Voltage Rating | 600 |
Features
Rated 600V |
Designed for heavy duty applications and superior performance for extreme vibration and moisture |
Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
Temperatures -67 to 221ºF (-55 to 105ºC) |
Customers Also Viewed
Review(s)
Product not yet rated.