HYDRALINK BUTT CONN MULTI WIRE SIZE 12-10 TO 8
555.5710
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
Hydralink Butt Connectors - Join two wires to one.
IN-STORE
150 pieces in stock at Vaughan, ON as of 4:51 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 12-10 AWG |
Tubing Colour | Clear/Yellow Dashes |
Side 1 Colour | Yellow |
Side 2 Colour | Red |
Side 1 Crimp Die | 12-10 AWG |
Side 2 Crimp Die | 8 AWG |
EAN | 4045989685912 |
Features
Colour dash on tubing indicates the wire gauge for the connector |
Colour stripes on the connector indicate which crimp die to use |
Tubing has an active adhesive that seals between multiple wires |
Review(s)
Product not yet rated.