HYDRALINK BUTT CONN MULTI WIRE SIZE 14-16 TO 10-12
555.5714
- UNSPSC 39121432
Delivery
In stock for delivery.
Hydralink Butt Connectors - Join two wires to one.
IN-STORE
150 pieces in stock at Vaughan, ON as of 5:50 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Gauge | 16-14 AWG |
Tubing Colour | Clear/Blue Dashes |
Side 1 Colour | Blue |
Side 2 Colour | Yellow |
Side 1 Crimp Die | 16-14 AWG |
Side 2 Crimp Die | 12-10 AWG |
EAN | 4045989685905 |
Features
Colour dash on tubing indicates the wire gauge for the connector |
Colour stripes on the connector indicate which crimp die to use |
Tubing has an active adhesive that seals between multiple wires |
Review(s)
2021-07-19
good
2021-06-25
Bon produit