1-2 GA POWER LUG 1/4" HOLE PINK
557.91745
- UNSPSC 39121405
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Copper |
Finish | Tin |
Gauge | 1-2 GA |
Hole Size | 1/4 in |
Standards Met | Exceeds SAE conductivity standards J163 and J1811 |
Colour | Pink |
Features
Made of 100% copper, tin plated for added conductivity and to resist corrosion |
Heavy wall copper lugs 80% heavier wall than standard lugs |
Wider pad for better electrical contact, thicker pad for greater strength and conductivity |
Exceeds SAE conductivity standards J163 and J1811 |
Notices
Images are approximations and may not be representative of actual size.
Review(s)
Product not yet rated.