WIRE END FERRULE 8MM END GREEN
557.01600
- UNSPSC 27121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Tube Material | Copper |
Tube Finish | Electroplated Tin |
Cross Section (mm²) | 16 mm² |
Cross Section (in²) | 0.025 in² |
Colour | Green |
Overall Length L1 (mm) | 22.2 mm |
Overall Length L1 (in) | 0.87 in |
Tube Length L2 (mm) | 12.0 mm |
Tube Length L2 (in) | 0.47 in |
Tube Diameter d1 (mm) | 5.8 mm |
Tube Diameter d1 (in) | 0.23 in |
Tube Wall Thickness S1 (mm) | 0.20 mm |
Tube Wall Thickness S1 (in) | 0.008 in |
Inlet Diameter d2 (mm) | 8.8 mm |
Inlet Diameter d2 (in) | 0.35 in |
Inlet Wall Thickness S2 (mm) | 0.40 mm |
Inlet Wall Thickness S2 (in) | 0.16 in |
Maximum Temperature Resistance | 110 °C (230 °F) |
Features
Inlet nipple heat resistant up to 110 °C (230 °F) |
Tube: Copper, electroplated tin |
Free of halogens |
Customers Also Viewed
Review(s)
Product not yet rated.