WIRE END FERRULE 4MM END GREY
557.00400
- UNSPSC 27121703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2000 pieces in stock at Vaughan, ON as of 2:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Tube Material | Copper |
Tube Finish | Electroplated Tin |
Cross Section (mm²) | 4 mm² |
Cross Section (in²) | 0.006 in² |
Colour | Grey |
Overall Length L1 (mm) | 17.8 mm |
Overall Length L1 (in) | 0.70 in |
Tube Length L2 (mm) | 10.0 mm |
Tube Length L2 (in) | 0.39 in |
Tube Diameter d1 (mm) | 2.8 mm |
Tube Diameter d1 (in) | 0.11 in |
Tube Wall Thickness S1 (mm) | 0.20 mm |
Tube Wall Thickness S1 (in) | 0.008 in |
Inlet Diameter d2 (mm) | 4.4 mm |
Inlet Diameter d2 (in) | 0.17 in |
Inlet Wall Thickness S2 (mm) | 0.40 mm |
Inlet Wall Thickness S2 (in) | 0.16 in |
Maximum Temperature Resistance | 110 °C (230 °F) |
EAN | 4011231463317 |
Features
Inlet nipple heat resistant up to 110 °C (230 °F) |
Tube: Copper, electroplated tin |
Free of halogens |
Customers Also Viewed
Review(s)
Product not yet rated.