HD MARINE BRASS 5/16 POST CONNECTOR NEGATIVE
510.30
- UNSPSC 39121432
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
30 pieces in stock at Vaughan, ON as of 1:53 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Polarity | Negative |
Size | 5/16 in |
Connector Material | Brass |
Fastener Material | Steel |
Fastener Finish | Tin |
EAN | 4052713976437 |
Features
Heavy duty brass connectors with Tin-plated steel fasteners (anti-corrosion treatment for metal) |
Converts battery post to stud connector |
Permits quick disconnection from battery |
Eliminates current drain during storage |
Meets U.S.C.G. (United States Coast Guard) regulations |
5 pieces/bag |
Review(s)
Product not yet rated.