HD MARINE BRASS 3/8 POST CONNECTOR POSITIVE
510.31
- UNSPSC 39121454
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
30 pieces in stock at Vaughan, ON as of 7:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Polarity | Positive |
Size | 3/8 in |
Connector Material | Brass |
Fastener Material | Steel |
Fastener Finish | Tin |
EAN | 4052713976444 |
Features
Heavy duty brass connectors with Tin-plated steel fasteners (anti-corrosion treatment for metal) |
Converts battery post to stud connector |
Permits quick disconnection from battery |
Eliminates current drain during storage |
Meets U.S.C.G. (United States Coast Guard) regulations |
5 pieces/bag |
Review(s)
Product not yet rated.