WATERPROOF INLINE FUSE HOLDER 20A
729.006
- UNSPSC 39121624
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length (in) | 1-1/4 in |
Length (mm) | 31.8 mm |
Width (in) | 1/4 in |
Width (mm) | 6.35 mm |
Wire Gauge Range | 12 - 18 GA |
Benefits & Advantage
Ideal for harsh environments such as water, salt spray, ultraviolet light, ozone, -40 °C (-40 °F) temperatures and can withstand many organic solvents and rigorous shock and vibration |
Accepts 12 to 18 GA wire leads |
One piece, highly visible yellow, moulded thermoplastic |
Uses 729.9 style fuses from 1 amp to 35 amp |
ROHS compliant |
Review(s)
Product not yet rated.