Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BUTANE SOLDER GUN & HEAT TORCH W/ SOLDER & TIPS

558.80 - UNSPSC 23271603
BUTANE SOLDER GUN & HEAT TORCH W/ SOLDER & TIPS BUTANE SOLDER GUN & HEAT TORCH W/ SOLDER & TIPS
BUTANE SOLDER GUN & HEAT TORCH W/ SOLDER & TIPS

Delivery

In stock for delivery.

IN-STORE

5 pieces in stock at Vaughan, ON as of 1:23 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Power Range 30 to 125 Watt
Naked Flame Welding Temperature up to 1300 °C (2,370 °F)
Soldering Temperature up to 500 °C (930 °F)
Hot Air Shrinking Temperature up to 500 °C (930 °F)
EAN 4058941218400

Benefits & Advantage

Equivalent to a power range 30-125 watt
Cordless, simple and safe to operate
Ready-to-use 15 seconds after ignition
Tank contains fuel for 200 minutes of operation

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-07
Very good for me
2021-02-17
Une vrai petite merveille
2020-12-26
Bon produit mais, semble « cheap » au toucher
2020-12-26
Great prouduct
2020-12-14
PRODUIT ADAPTÉ A NOS BESOINS
2020-12-12
Très satisfait
2020-11-26
good
2020-08-26
fonctionne très bien
2020-04-30
prix un peu élevé
2018-11-28
A PREMIÈRE VUE D ENSEMBLE, LE KIT EST INTÉRESSANT POUR LE PRIX , LE TEMPS DIRA CE QUI EN SERA DE SA LONGÉVITÉ.