Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HEAT SHRINK TUBE WITH GLUE YELLOW 1/4" X 6" X 6P*

771.871.064 - UNSPSC 40183006
HEAT SHRINK TUBE WITH GLUE YELLOW 1/4" X 6" X 6P* HEAT SHRINK TUBE WITH GLUE YELLOW 1/4" X 6" X 6P*
HEAT SHRINK TUBE WITH GLUE YELLOW 1/4" X 6" X 6P*

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Expanded Diameter 1/4 in
Shrunk Diameter 1/8 in
Compatible Wire Size 12-8 GA
Length 6 in
Colour Yellow
Standards Met DOD Mil-I-23053/6 Class 1& 2, UL-224 125 °C
Material Polyolefin
Shrink Ratio 2:1
Wall Thickness After Shrinking 1/32 in
Water Proof No
Meltable Sealant No
UL Approval Yes # 224
Operating Temperature -55 ° to +135 °C; -67 ° to +275 °F

Features

Protects against oil, fuel, salt, grease, animal acids and other chemicals
Acts as strain relief between the cable and connector and prevents abrasion
Ideal for general purpose application
Sealant free single wall construction
Conforms to DOD Mil-I-23053/6 Class 1& 2, also meets UL-224 125 °C specs

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.