SHRINK TUBE 8 FEET NO INTERNAL GLUE 1/4"
771.0064
- UNSPSC 40183006
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Internal Diameter (in) | 1/4 in |
Internal Diameter (mm) | 3.2 mm |
Shrunk Diameter | 6.4 mm |
Wall Thickness | 0.64 mm |
Length | 8 ft |
Insulation Material Class | A |
Features
Netted radially, polyolefin base |
Insulation material: Class A |
Provides electrical insulation and corrosion protection |
Resistant against solvents and chemicals |
Does not melt |
No internal glue |
Customers Also Viewed
Review(s)
2020-12-29
I use this on a regular basis. With electrical repair and also when making new harness, for Automotive, and heavy equipment. I prefer this over the dubble seal as this seals and still remains payable when patching or making a harness.