
1 pieces in stock at Vaughan, ON as of 8:56 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Load Capacity per Each | 2500 kg |
| Min. Height (a) | 75 mm |
| Max. Height (b) | 510 mm |
| Width | 380 mm |
| Length | 790 mm |
| Height | 215 mm |
| Number of Rolls | 4 PCS |
| Colour | Black, Red |
| Material | Steel |
| Product Weight (per item) | 32800.000 g |
| EAN | 4062856425600 |
| Simple lifting rod operation |
| Two-piece lifting rod, lower lifting rod with rubber coating |
| Saddle cushion made of oil-resistant rubber |
| Built-in grab handles |
Product not yet rated.