Free Shipping : For every order of $150 or more with the promo code : FREESHIP
New

BIOMATIC 2.0 MOBILE WASHER

995.00004
In stock for delivery.
0 Review(s)

Wurth is proud to introduce a totally innovative parts washing system that is safe to use, affordable durable and highly effective. The Biomatic 2.0 Mobile parts washer combines superior performance with environmental responsibility.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Maximum Temperature 42 °C
Control Thermostatic
Industrial heater 1000 W
Material Heavy duty MDPE
Mode Automatic energy saving mode
Tank Capacity 60 L
Pump capacity 15 L/min
Load Capacity 150 kg
Unit dimensions Inside sink dimensions L67 x W58 x H17cm

Customers Also Viewed

Features

The filter mat contains millions of micro-organisms. It releases these microbes into the Biomatic Parts Washer system to break down the oil and grease that has been washed off dirty parts.
Easy to use push button on/off switch, a flow control timer and a super capacity pump.
A flexible nozzle with highly visible orange tip to control fluid aim, gives a powerful adjustable flow rate, whilst a self-cleaning brush is the ideal tool to agitate stubborn dirt.
A 200 micron basket filter set into the sink tray traps larger particles.
Automatic switch-off pump and heater if minimum fluid level is reached as built-in safety feature.
High quality 360° rotational front wheel castors and locking brakes for easy, safe maneuverability.
Filter is changeable and disposable without hand tools or special equipment.
System ready power on indicator (green) and low fluid level indicator (red).
Thermostat maintains fluid at 42º C (107º F) for optimal washing effectiveness.

Contents

The Wurth BIOMATIC 2.0 MOBILE WASHER comes with one (1) standard filter mat, biomatic fluid is sold separately.

Notices

Filter pads should be changed once per month for optimal performance.
All Biomatic Parts Washers are equipped with a low fluid indicator light that will let you know when it is time to add fluid. Under normal use, it will be necessary to add 20L Biomatic fluid every 2-3 months.

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.