
BIOMATIC FLUID 20L
995.903
- UNSPSC 25191742
In stock for delivery.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 3:32 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Technical Information
Contents | 20 L |
Appearance | Clear to yellow liquid |
Odour | Low/pleasant aroma |
Density | 0.9996 g/mL |
pH Level | 8.74 |
Flash Point | None |
EAN | 4050641003201 |
Complementary Products
Features
Aqueous based surfactant cleaner (no odour) |
Designed for difficult cleaning applications in the Biomatic parts washing system |
Excellent for removing motor oil, bearing grease, automotive grease, impacted grease, creosote, resin products, hydraulic/transmission fluid, fifth wheel grease, crude oil, solder/flux, and animal fat |
Free of volatile organic compounds (VOC) |
No flashpoint |
pH neutral |
Biodegradable |
Non-toxic, non-caustic, non-flammable, nonhazardous |
No phosphates, formaldehyde, biocides or solvents present |
Documents & Videos
Review(s)
2020-09-03
merci!
2019-02-26
WE use it to clean bike parts. We would recommend it to other bike shops. We like it and works well