
CONSTRUCTION FILM COVER 4M X 50M
818.002200
- UNSPSC 13111201
In stock for delivery.
0 Review(s)
Robust, tear-proof and watertight LDPE film for indoor and outdoor use
IN-STORE
400 pieces in stock at Vaughan, ON as of 3:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Material | LDPE - Low Density Polyethylene |
Length | 50 m |
Width | 4 m |
Foil Type | 200 |
Foil Thickness | 160 pm |
Colour | Transluscent |
Number of Rolls per Pallet | 32 pieces |
Area | 200 m2 |
EAN | 4050642931626 |
Features
For covering large areas of floors, components and facilities that need to be protected from moisture, dust, paint etc. during renovation and painting work |
Suitable for indoor and outdoor use |
Review(s)
Product not yet rated.