40-2000 CCA Electronic Battery & Syst Test w/Prntr

008.BA327
0 Review(s)

Compatible with a wide variety of battery types, it features easy, intuitive operation with quick, accurate assessment of battery condition and starting & charging system performance.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Type Digital Battery & System Tester with Printer
Applicable Battery Voltage 6/12 V
Applicable System Voltage 12/24 V
Operating Range 1.5 - 30 V
CCA Operating Range 40 - 2000
Rating Systems CCA, DIN, IEC, EN, JIS
Polarity Protection Yes
Over-Voltage Protection Yes
Weight 5 lbs

Customers Also Viewed

Features

Testing is quick and easy and allows the operator to perform either a battery test, system test or both. The tester walks through the testing sequence, prompting for key pieces of information and guiding the operator from one step to the next. The tester provides accurate assessment of both charged and discharged batteries, saving time and effort.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.