Free Shipping : For every order of $150 or more with the promo code : FREESHIP

HEAVY DUTY TARP W/ GROMMETS 3M x 4M

818.004092 - UNSPSC 13111201
In stock for delivery.
0 Review(s)

Tarpaulin for reliable coverage

IN-STORE

6 pieces in stock at Vaughan, ON as of 2:40 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Material PE - Polyethylene
Length 3 m
Length (folded) 45 cm
Width 4 m
Width (folded) 32 cm
Foil Type 90
Foil Thickness 105 pm
Colour Olive Green
Area 12 m2
EAN 4061975387233

Customers Also Viewed

Features

Easy and secure mounting using eyelets
Robust due to edge reinforcement and fabric
Snow, wind and rain-proof
UV and weather-resistant approximately 1.5 years in Central Europe

Applications

For covering large areas of floors, components and facilities that need to be protected from moisture, dust, paint etc. during renovation and painting work
Suitable for indoor and outdoor use

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.