
PACKFIX PACKAGING FILM CLEAR-23MY-100MMX150M
992.9001
- UNSPSC 31201503
In stock for delivery.
IN-STORE
30 pieces in stock at Vaughan, ON as of 9:35 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Material | PE – Polyethylene |
Colour | Transparent |
Width | 100 mm |
Length | 150 m |
Foil Thickness | 23 micrometres |
Stretch Capacity | 550% |
Minimum Pressing Pressure | 1.2 N/mm² |
Conditions for Pressing Pressure | With 8 wrappings |
Ultraviolet Resistance | 6 months |
Maximum Temperature Resistance | 70°C |
Chemical Resistance | Application-dependent, query required |
Shelf Life from Production | 24 months |
Conditions to Maintain Shelf Life | Dry storage area, 20°C |
EAN | 4024835846578 |
Complementary Products
Features
No adhesive residues are left behind when the film is removed from the product |
Good moulding capability |
Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved. |
Quick to tear off |
The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film. |
Recyclable PE film |
Applications
For packaging, bundling, protecting and securing a wide range of items, e.g. for packages, pallets, accessory articles, wooden strips, window profiles, carpet rolls, picture frames, wrapping steering wheels etc. instead of adhesive tape. |
Review(s)
2020-11-26
I use this product to bundle items together, it works great is of high quality and I would recommend this product to anyone who needs to wrap things together.